9,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V
FTX Series 9,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- IR controller included
- 3-D airflow - Auto-swing (up, down and right, left)
- Intelligent eye occupancy sensor
- Titanium apatite photo catalytic air purifying filter technology
- Hot start technology
- Auto-restart (after power failure)
- Weekly Timer (Up to 4 events per day)
Specifications
- AMP:
- 9.0, 15, 7.5, 0.13, 0.13
- Application:
- Commercial, Residential
- BTU:
- 9000
- BTU Cooling Rating:
- 9000 Btu/h
- BTU Heat Rating:
- 10000 Btu/h
- CFM:
- 208 ft3/min
- Collection:
- FTX Series
- Decibel Rating (dB):
- 41 dB
- Depth:
- 8-3/8 in
- EER:
- 11
- HSPF:
- 9.3
- Height:
- 11-15/16 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Liquid Line (OD):
- 1/4 in
- MBH:
- 9
- Max CFM:
- 346 cfm
- Max Fuse Size:
- 15
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 18
- Suction Line (OD):
- 3/8 in
- Tonnage:
- 0.75 Ton
- Volts:
- 208/230V
- Weight:
- 27 lb
- Width:
- 39-5/16 in
- Zones:
- 1