This product requires certification to purchase.

12 MBH Wall Mount Indoor 4 Tons Mini-Split Single-Zone

Daikin

FTXN Series 12 MBH Wall Mount Indoor 4 Tons Mini-Split Single-Zone

  • Fast #
  • Part #DFTXN12NMVJU
  • Item #7014053
  • Manufacturer Part #FTXN12NMVJU
5 out of 5 Customer Rating
Brand image
Daikin

FTXN Series 12 MBH Wall Mount Indoor 4 Tons Mini-Split Single-Zone

  • Fast #
  • Part #DFTXN12NMVJU
  • Item #7014053
  • Manufacturer Part #FTXN12NMVJU
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

AMP:
21
Application:
Ductless Mini-Splits
Auto Switching Heat:
No
BTU:
47000
BTU Cooling Rating:
12000 Btu/h
BTU Heat Rating:
12000 Btu/h
CFM:
6 ft3/min
Collection:
FTXN Series
Compressor Type:
Scroll
Decibel Rating (dB):
44 dB
Depth:
8-3/4 in
EER:
10.5
Energy Star Compliant:
No
HSPF:
8.2
Height:
11-1/4 in
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Liquid Line (OD):
1/4 in
MBH:
12
Max CFM:
11.7 cfm
Phase:
Single Phase
Refrigerant:
R-410A
SEER:
15.0
Suction Line (OD):
3/8 in
Volts:
208/230V
Weight:
18 lb
Width:
30-3/8 in
Zones:
1