This product requires certification to purchase.

17.1 MBH Wall Mount Indoor 4 Tons Mini-Split Single-Zone

Daikin

FTXN Series 17.1 MBH Wall Mount Indoor 4 Tons Mini-Split Single-Zone

  • Fast #
  • Part #DFTXN18NMVJU
  • Item #7014079
  • Manufacturer Part #FTXN18NMVJU
4.5 out of 5 Customer Rating
Brand image
Daikin

FTXN Series 17.1 MBH Wall Mount Indoor 4 Tons Mini-Split Single-Zone

  • Fast #
  • Part #DFTXN18NMVJU
  • Item #7014079
  • Manufacturer Part #FTXN18NMVJU
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

AMP:
20
Application:
Ductless Mini-Splits
Auto Switching Heat:
No
BTU:
18000
BTU Cooling Rating:
17100 Btu/h
BTU Heat Rating:
18000 Btu/h
CFM:
11.9
Collection:
FTXN Series
Compressor Type:
Scroll
Decibel Rating (dB):
48 dB
Depth:
10-3/8
EER:
12.2
Energy Star Compliant:
No
HSPF:
8.2
Height:
11-5/8
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Liquid Line (OD):
1/4
MBH:
17.1
Max CFM:
18.7
Phase:
Single Phase
Refrigerant:
R-410A
SEER:
15.0
Suction Line (OD):
1/2
Volts:
208/230V
Weight:
26
Width:
39
Zones:
1