12,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V
FTXS Series 12,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 20-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- IR controller included
- 3-D airflow - Auto-swing (up, down and right, left)
- Intelligent eye occupancy sensor
- Titanium apatite photocatalytic air purifying
- Hot start technology
- Auto-restart (after power failure)
- AHRI Certified
- Frequency: 60 Hz
- Parts Warranty: 5 Years
Specifications
- A2L Compatible:
- No
- AMP:
- 50
- Application:
- Ductless Mini-Splits
- Auto Switching Heat:
- No
- BTU:
- 12000
- BTU Cooling Rating:
- 12000 Btu/h
- BTU Heat Rating:
- 14400 Btu/h
- CFM:
- 155
- Collection:
- FTXS Series
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 45 dB
- Depth:
- 8-7/16
- EER:
- 12.8
- Energy Star Compliant:
- No
- HSPF:
- 12.5
- HVAC System Type:
- Cooling Only
- Height:
- 11-5/8
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Liquid Line (OD):
- 1/4
- MBH:
- 12
- Max CFM:
- 438
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 23.0
- Suction Line (OD):
- 3/8
- Tonnage:
- 4 Ton
- Volts:
- 208/230V
- Weight:
- 22
- Width:
- 31-1/2
- Zones:
- 1