14.25kW Single Phase KW Heat Strip
HKA 14.25kW Single Phase KW Heat Strip
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in IL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in IL
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Sequencers For Better Temperature Control
- Multiple Branch Circuit Capability
- Completely Assembled And Tested
- Control Circuitry Arranged To Readily Permit Staging
- Factory-Installed Circuit Breakers Available On Specific Models (See Electrical Data)
- Fuse Link Secondary High-Temperature Limit Control
- Plug-In Wiring Harness For Ease On Installation Into Air Handler
- Rust-Resistant Nickel Chromium Heat Elements
- Etl Listed
Specifications
- BTU:
- 51150
- Collection:
- HKA
- MBH:
- 51.15
- Phase:
- Single Phase
- Power Source:
- Electric
- Product Type:
- Electric Heater
- Type:
- DHKA15C
- Volts:
- 208/240V
- Watts:
- 14.25
- Weight:
- 9