18 MBH Wall Mount Indoor 1.5 Ton Mini-Split Multi-Zone
LV Series 18 MBH Wall Mount Indoor 1.5 Ton Mini-Split Multi-Zone
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Indoor sound pressure as low as 22 dB(A)
- Intelligent eye
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Econo mode
- Weekly timer
- Program dry function
- Titanium photocatalytic air purifying filter
- Power airflow dual flaps and 3D airflow
- Backlit wireless remote controller
- Powerful operation mode
Specifications
- BTU:
- 18000
- BTU Cooling Rating:
- 18000 Btu/h
- BTU Heat Rating:
- 21600 Btu/h
- CEC Compliant:
- Not for Sale in CA
- CFM:
- 625 ft3/min
- Collection:
- LV Series
- Decibel Rating (dB):
- 46 dB
- Depth:
- 9-3/4 in
- HSPF2:
- 9.7
- HSPF2 Range:
- 7.5 - 25.0
- Height:
- 13-3/8 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Liquid Line (OD):
- 1/4 in
- MBH:
- 18
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER2:
- 20.6
- SEER2 Range:
- 15.2 - 40.0
- Suction Line (OD):
- 1/2 in
- Tonnage:
- 1.5 Ton
- Volts:
- 208/230V
- Watts:
- 38 W
- Weight:
- 31 lb
- Width:
- 41-5/16 in
- Zones:
- 1