This product requires certification to purchase.

Variable Speed - Air Handler

Daikin

MBVC Series Variable Speed - Air Handler

  • Fast #
  • Part #DMBVC1600AA1
  • Item #9766104
  • Manufacturer Part #MBVC1600AA-1
4 out of 5 Customer Rating
Brand image
Daikin

MBVC Series Variable Speed - Air Handler

  • Fast #
  • Part #DMBVC1600AA1
  • Item #9766104
  • Manufacturer Part #MBVC1600AA-1
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Vertical or horizontal installation
  • Variable speed motor
  • Field installed heat strips
  • Blower section usable as electric heater
  • Integrated communicating ComfortBridge™ technology
  • Commissioning and diagnostics via on-board Bluetooth with the CoolCloud™ phone and tablet application
  • Advanced configuration of the airflow and tonnage in communicating mode
  • Provides constant cfm over a wide range of static pressure conditions independent of duct system
  • Requires Certification

Specifications

A2L Compatible:
No
AMP:
15
Blower Type:
Variable Speed
CFM:
1600 ft3/min
Collection:
MBVC Series
Communicating:
Communicating
Configuration:
Multi-Position
Depth:
21 in
ETL Listed:
Yes
Height:
30 in
Horsepower:
3/4 hp
Max CFM:
1600 cfm
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
Refrigerant Control:
TXV
Refrigeration Control Type:
TXV
Tonnage:
4 Ton
Volts:
208/230V
Width:
21 in