Variable Speed - Air Handler
MBVC Series Variable Speed - Air Handler
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Vertical or horizontal installation
- Variable speed motor
- Field installed heat strips
- Blower section usable as electric heater
- Integrated communicating ComfortBridge™ technology
- Commissioning and diagnostics via on-board Bluetooth with the CoolCloud™ phone and tablet application
- Advanced configuration of the airflow and tonnage in communicating mode
- Provides constant cfm over a wide range of static pressure conditions independent of duct system
Specifications
- A2L Compatible:
- No
- AMP:
- 15
- Blower Type:
- Variable Speed
- CFM:
- 2000 ft3/min
- Coil Type:
- Aluminum Fin
- Collection:
- MBVC Series
- Communicating:
- Communicating
- Configuration:
- Multi-Position
- Depth:
- 21 in
- ETL Listed:
- Yes
- Height:
- 30 in
- Horsepower:
- 3/4 hp
- Max CFM:
- 2000 cfm
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- Refrigeration Control Type:
- TXV
- Tonnage:
- 5 Ton
- Volts:
- 208/230V
- Width:
- 24-1/2 in