Multi-Position/Convertible - Air Handler
Multi-Position/Convertible - Air Handler
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Internal factory installed thermal expansion valves for cooling and heat pump applications
- Variable speed ECM blower motor
- Compatible with daikin one plus smart thermostat and other Daikin communicating equipment
- Auto configuration of the airflow and tonnage in communicating mode
- All aluminum evaporator coil
- Provides constant cfm over a wide range of static pressure conditions independent of duct system
- Cfm indicator
- Fault recall of six most recent faults
- Provides adjustable low cfm for efficient fan only operation
Specifications
- A2L Compatible:
- No
- AMP:
- 15, 6.5, 5.2
- BTU:
- 30000
- BTU Cooling Rating:
- 30000 Btu/h
- Blower Type:
- ECM
- CFM:
- 1085
- Coil Type:
- Evaporator
- Communicating:
- Communicating
- Configuration:
- Horizontal, Vertical
- Depth:
- 21
- ETL Listed:
- Yes
- Fan Speeds:
- 2
- Height:
- 53-7/16
- Horsepower:
- 3/4 hp
- Liquid Line (OD):
- 3/8
- MBH:
- 30
- Max CFM:
- 1085
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- SEER:
- 17.0
- Stages:
- Variable
- Suction Line (OD):
- 7/8
- Tonnage:
- 1.5 - 2.5 Ton
- Volts:
- 208/230V
- Weight:
- 129
- Width:
- 17-1/2