This product requires certification to purchase.

24 MBH Outdoor Low Temperature Mini-Split Heat Pump

Daikin

MXL Series 24 MBH Outdoor Low Temperature Mini-Split Heat Pump

  • Fast #
  • Part #D3MXL24RMVJUA
  • Item #8892520
  • Manufacturer Part #3MXL24RMVJUA
4.1 out of 5 Customer Rating
Brand image
Daikin

MXL Series 24 MBH Outdoor Low Temperature Mini-Split Heat Pump

  • Fast #
  • Part #D3MXL24RMVJUA
  • Item #8892520
  • Manufacturer Part #3MXL24RMVJUA
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Enhanced Capacity
  • Requires Certification

Specifications

A2L Compatible:
No
AMP:
17.5, 21.9, 25
Application:
Residential
BTU:
24000
BTU Cooling Rating:
30000 Btu/h
BTU Heat Rating:
36000 Btu/h
CFM:
2094 ft3/min
Collection:
MXL Series
Decibel Rating (dB):
54 dB
Depth:
12-5/8 in
EER:
12.7
Energy Star Compliant:
No
HSPF:
10.7
HVAC System Type:
Heat Pump
Height:
28-15/16 in
Indoor Outdoor:
Outdoor
Liquid Line (OD):
1/4 in
MBH:
24
Max CFM:
2094 cfm
Max Fuse Size:
25
Phase:
Single Phase
Refrigerant:
R-410A
SEER:
18.0
Suction Line (OD):
3/8 in
Tonnage:
2 Ton
Volts:
208/230V
Weight:
140 lb
Width:
34-1/4 in
Zones:
3