18 MBH Outdoor 1.5 Ton 18.9 SEER Mini-Split Multi-Zone
MXS Series 18 MBH Outdoor 1.5 Ton 18.9 SEER Mini-Split Multi-Zone
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- World-renowned Daikin inverter variable speed compressor technology
- Cooling Range 14° - 115° F
- Heating Range -5 - 60° F
- Quick and easy installation
- Quiet operation
Specifications
- BTU:
- 18000
- BTU Cooling Rating:
- 18900 Btu/h
- BTU Heat Rating:
- 18000 Btu/h
- Collection:
- MXS Series
- Depth:
- 12-5/8 in
- EER2:
- 11.8
- EER2 Range:
- 11.7 - 23.0
- HSPF:
- 9.45
- HSPF2:
- 8.7
- HSPF2 Range:
- 7.5 - 25.0
- Height:
- 28-15/16 in
- Indoor Outdoor:
- Outdoor
- Liquid Line (OD):
- 1/4 in
- MBH:
- 18
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 18.9
- SEER2:
- 16.0
- SEER2 Range:
- 15.2 - 40.0
- Tonnage:
- 1.5 Ton
- Weight:
- 137 lb
- Width:
- 34-1/4 in
- Zones:
- 2