18 MBH Wall Mount Indoor Mini-Split Multi-Zone
MXS Series 18 MBH Wall Mount Indoor Mini-Split Multi-Zone
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Frequency: 60 Hz
- Parts Warranty: 5 Years
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AMP:
- 12
- Application:
- Ductless Mini-Splits
- BTU:
- 18000
- BTU Cooling Rating:
- 17400 Btu/h
- CEC Compliant:
- For Sale in CA
- CFM:
- 353 ft3/min
- Collection:
- MXS Series
- Compressor Type:
- Inverter
- Configuration:
- Downflow
- Decibel Rating (dB):
- 46 dB
- Depth:
- 22-5/8 in
- Drain Opening:
- 1-1/32 in
- EER:
- 12.5
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 10-1/4 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Liquid Line (OD):
- 1/4 in
- MBH:
- 17.4
- Maximum Airflow:
- 530
- Origin:
- Global
- Phase:
- Single Phase
- Product Type:
- Ceiling Cassette Unit
- Refrigerant:
- R-410A
- SEER:
- 19.3
- Stages:
- 1H/1C
- Suction Line (OD):
- 1/2 in
- Tonnage:
- 1.5 Ton
- Volts:
- 208/230V
- Width:
- 22-5/8 in