18 SEER 2 Tons 1H/1C Stage R-410A Heat Pump Condenser
MXS Series 18 SEER 2 Tons 1H/1C Stage R-410A Heat Pump Condenser
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- AHRI Certified
- Frequency: 60 Hz
- Parts Warranty: 5 Years
- Recommended Breaker Size: 25 AMPs
Specifications
- A2L Compatible:
- No
- AMP:
- 21.9
- Application:
- Residential
- Auto Switching Heat:
- No
- BTU:
- 24000
- BTU Cooling Rating:
- 24000 Btu/h
- BTU Heat Rating:
- 24000 Btu/h
- CFM:
- 2094 ft3/min
- Collection:
- MXS Series
- Compressor Stages:
- Single Stage
- Decibel Rating (dB):
- 54 dB
- Depth:
- 12-5/8 in
- EER:
- 18.0
- Energy Star Compliant:
- No
- HSPF:
- 12.5
- HVAC System Type:
- Heat Pump
- Height:
- 28-15/16 in
- Indoor Outdoor:
- Outdoor
- Length:
- 12-5/8 in
- Liquid Line (OD):
- 1/4 in
- MBH:
- 24
- Max CFM:
- 2094 cfm
- Max Fuse Size:
- 25
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 18.0
- Suction Line (OD):
- 3/8 in
- Tonnage:
- 2 Ton
- Volts:
- 208/230V
- Weight:
- 137 lb
- Width:
- 34-1/4 in
- Zones:
- 3