18k Btu/h - Floor Mount - Single-Zone Heat Pump - 208/230V
MXS Series 18k Btu/h - Floor Mount - Single-Zone Heat Pump - 208/230V
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- IR controller included
- Hot start technology
- Auto-restart (after power failure)
- Install on the floor, low on the wall, partially recessed, or concealed
- Install on the floor, low on the wall, partially recessed or concealed
- AHRI Certified
- Frequency: 60 Hz
- Parts Warranty: 5 Years
Specifications
- A2L Compatible:
- No
- AMP:
- 0.17, 0.19, 0.21
- Application:
- Ductless Mini-Splits
- Auto Switching Heat:
- No
- BTU:
- 18000
- BTU Cooling Rating:
- 48000 Btu/h
- BTU Heat Rating:
- 45000 Btu/h
- CFM:
- 378
- Collection:
- MXS Series
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 44 dB
- Depth:
- 8-1/4
- EER:
- 12.7
- Energy Star Compliant:
- No
- HSPF:
- 8.0
- HVAC System Type:
- Cooling Only
- Height:
- 23-5/8
- Indoor Outdoor:
- Indoor
- Installation Type:
- Floor Mount
- Length:
- 27-9/16
- Liquid Line (OD):
- 1/4
- MBH:
- 18
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 19.0
- Suction Line (OD):
- 1/2
- Tonnage:
- 1.5 Ton
- Volts:
- 208/230V
- Weight:
- 31
- Width:
- 27-9/16