2 Port Branch Box - 8 Zones
MXS Series 2 Port Branch Box - 8 Zones
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 20-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Frequency: 60 Hz
- Parts Warranty: 5 Years
Documents
Specifications
- Auto Switching Heat:
- No
- BTU:
- 48000
- BTU Cooling Rating:
- 48000 Btu/h
- Collection:
- MXS Series
- Color Finish Name:
- Grey
- Depth:
- 12-69/100 in
- End Connection 1:
- Flare
- End Connection 2:
- Flare
- End Connections:
- Flare
- Fits Model:
- RMXS48LVJU
- Height:
- 7-1/16 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Floor Mount, Wall Mount
- MBH:
- 48
- Volts:
- 208/230V
- Watts:
- 10 W
- Width:
- 12 in
- Zones:
- 8