24 MBH 3-Zone Wall Mount Outdoor 2 Ton Mini-Split Multi Zone
MXS Series 24 MBH 3-Zone Wall Mount Outdoor 2 Ton Mini-Split Multi Zone
Product Details
Product Details
- High-efficiency inverter driven swing compressor
- Cooling Operating Limit (14°~114.8°F/-10°~46°C)
- Heating Operating Limit (5°~59.9°F/-15°~15.5°C)
- Anti-corrosion treatment of outdoor heat exchanger
- Specialized drain pan design for improved cold climate drainage
- Chargeless 131.6ft (40 m)
-
Green
Specifications
- AMP:
- 15.5, 18.7
- Application:
- Ductless Mini-Splits
- Auto Switching Heat:
- No
- BTU Cooling Rating:
- 24000 Btu/h
- BTU Heat Rating:
- 24000 Btu/h
- CFM:
- 230
- Collection:
- MXS Series
- Decibel Rating (dB):
- 52 dB
- Depth:
- 12-5/8
- EER:
- 12.7
- Energy Star Compliant:
- Yes
- HSPF:
- 11.0
- Height:
- 22-3/8
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Wall Mount
- Liquid Line (OD):
- 1/4
- MBH:
- 24
- Max CFM:
- 2094
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 17.9
- Suction Line (OD):
- 1/2
- Volts:
- 208/230V
- Weight:
- 99
- Width:
- 34-1/4
- Zones:
- 3