3 Ports MXS Series Branch Box
MXS Series 3 Ports MXS Series Branch Box
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 21-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Frequency: 60 Hz
- Parts warranty: 5 years
Specifications
- AMP:
- 0.1, 15
- Auto Switching Heat:
- No
- BTU:
- 62000
- BTU Cooling Rating:
- 62000 Btu/h
- Collection:
- MXS Series
- Depth:
- 13-3/4 in
- End Connection 1:
- Flare
- End Connection 2:
- Flare
- End Connections:
- Flare
- Energy Star Compliant:
- No
- Fits Model:
- RMXS48LVJU
- Height:
- 7-1/16 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Floor Mount, Wall Mount
- MBH:
- 62
- MiniSplit Parts or Accessory Type:
- Branch Box
- Smart Home Enabled:
- No
- Tonnage:
- 5 Ton
- Volts:
- 208/230V
- Watts:
- 10 W
- Width:
- 11-9/16 in
- Zones:
- 8