48 MBH Outdoor 4 Ton Mini-Split Multi-Zone
MXS Series 48 MBH Outdoor 4 Ton Mini-Split Multi-Zone
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- World-renowned Daikin inverter variable speed compressor technology
- Cooling Range 14° - 115° F
- Heating Range -5 - 60° F
- Quick and easy installation
- Quiet operation
Specifications
- BTU:
- 48000
- Collection:
- MXS Series
- Depth:
- 18-1/10 in
- EER2:
- 11.8
- EER2 Range:
- 11.7 - 23.0
- HSPF2:
- 9.7
- HSPF2 Range:
- 7.5 - 25.0
- Height:
- 34-1/4 in
- Indoor Outdoor:
- Outdoor
- Liquid Line (OD):
- 1/4 in
- MBH:
- 48
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER2:
- 20.6
- SEER2 Range:
- 15.2 - 40.0
- Tonnage:
- 4 Ton
- Volts:
- 208/230V
- Weight:
- 216 lb
- Width:
- 34-1/4 in
- Zones:
- 5