48 MBH Wall Mount Outdoor 4 Tons Mini-Split Multi-Zone
MXS Series 48 MBH Wall Mount Outdoor 4 Tons Mini-Split Multi-Zone
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 3-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Connect from 2 up to 8 indoor units from a single outdoor unit
- Long piping lengths, up to 440 ft
- Use with ductless wall mount, cassette or slim duct indoor units
- Quiet operation
- Frequency: 60 Hz
- Parts Warranty: 5 Years
- Recommended Breaker Size: 30 Amps
Specifications
- A2L Compatible:
- No
- AMP:
- 23.3, 27
- Application:
- Ductless Mini-Splits
- Auto Switching Heat:
- No
- BTU:
- 48000
- BTU Cooling Rating:
- 48000 Btu/h
- BTU Heat Rating:
- 54000 Btu/h
- CFM:
- 3740
- Collection:
- MXS Series
- Compressor Stages:
- Single Stage
- Decibel Rating (dB):
- 58 dB
- Depth:
- 12-5/8
- Energy Star Compliant:
- No
- HSPF:
- 11.3
- HVAC System Type:
- Heat Pump
- Height:
- 52-15/16
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Wall Mount
- Liquid Line (OD):
- 3/8
- MBH:
- 48
- Max CFM:
- 3740
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 18.8
- Suction Line (OD):
- 3/4
- Tonnage:
- 4 Ton
- Volts:
- 208/230V
- Weight:
- 283
- Width:
- 35-7/16
- Zones:
- 8