30,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V
NV Series 30,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AMP:
- 16.25
- Application:
- Ductless Mini-Splits
- BTU Cooling Rating:
- 31400 Btu/h
- CEC Compliant:
- Not for Sale in CA
- CFM:
- 890 ft3/min
- Collection:
- NV Series
- Compressor Type:
- Swing
- Decibel Rating (dB):
- 53 dB
- Depth:
- 10-3/16 in
- EER:
- 9.85
- Energy Star Compliant:
- No
- Height:
- 13-3/8 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Liquid Line (OD):
- 1/4 in
- MBH:
- 30
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 18
- Suction Line (OD):
- 5/8 in
- Tonnage:
- 2.5 Ton
- UL Listed:
- No
- Volts:
- 208/230V
- Width:
- 47-1/4 in
- Zones:
- 1