One Lite Programmable Thermostat
One Lite Programmable Thermostat
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Compact, non-intrusive design suitable for most interior environments
- Multi-function push-buttons labeled for mode, fan, set point up, set point down
- Wi-Fi-enabled connected thermostat with iOS and Android app control
- Voice control by Amazon Alexa and Google Assistant
- Programmable schedule
- Built-in temperature and humidity sensors
- Mode (auto/heat/cool/aux heat/emergency heat), set point (dual/single), fan speed, louver, fan on/auto (with minimum runtime )
- Outdoor environment monitoring outdoor temperature, outdoor humidity and weather forecast in the Daikin one home app
- LED mode indicator for heating and cooling
- Dehumidification function
Documents
Specifications
- Auto Switching Heat:
- Yes
- Depth:
- 1-1/25 in
- Display Type:
- LCD
- Height:
- 3-3/10 in
- Humidity Sensing:
- Yes
- Maximum Temperature:
- 102
- Minimum Temperature:
- 32
- Programmability:
- Programmable
- Smart Home Compatibility:
- Amazon Alexa, Google Assistant
- Smart Home Enabled:
- Yes
- Temperature Range:
- 32 to 120 Deg F
- Volts:
- 230V
- Width:
- 3-3/10 in
- Wireless Communication:
- Wi-Fi