8,900 BTU - Outdoor Inveter-Driven Heat Pump - Single-Zone - R-410A
RX Series 8,900 BTU - Outdoor Inveter-Driven Heat Pump - Single-Zone - R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Inverter technology delivers precise temperature control and superior energy efficiency
- AHRI certified
- Frequency 60 Hz
- Parts warranty 5 year
- Recommended breaker size 15 a
-
Green
Specifications
- A2L Compatible:
- No
- AMP:
- 0.36
- Application:
- Ductless Mini-Splits, Residential
- Auto Switching Heat:
- No
- BTU:
- 9000
- BTU Cooling Rating:
- 8900 Btu/h
- BTU Heat Rating:
- 10000 Btu/h
- CFM:
- 1103 ft3/min
- Collection:
- RX Series
- Compressor Stages:
- Single Stage
- Compressor Type:
- Swing
- Decibel Rating (dB):
- 57 dB
- Depth:
- 11-3/16 in
- EER:
- 12.5
- Energy Star Compliant:
- Yes
- HSPF:
- 10.0
- Height:
- 21-11/16 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Wall Mount
- Length:
- 65-3/5 ft
- Liquid Line (OD):
- 1/4 in
- MBH:
- 9
- Max CFM:
- 1103 cfm
- Max Fuse Size:
- 15
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 19.0
- Suction Line (OD):
- 3/8 in
- Tonnage:
- 0.75 Ton
- Volts:
- 208/230V
- Weight:
- 55 lb
- Width:
- 26-1/2 in
- Zones:
- 1