This product requires certification to purchase.

18,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V

Daikin

RXB Series 18,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V

  • Fast #
  • Part #DRXB18AXVJU
  • Item #7502644
  • Manufacturer Part #RXB18AXVJU
4.5 out of 5 Customer Rating
Brand image
Daikin

RXB Series 18,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V

  • Fast #
  • Part #DRXB18AXVJU
  • Item #7502644
  • Manufacturer Part #RXB18AXVJU
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Operating Range - Cooling (50° - 114.8°)
  • Requires Certification

Specifications

A2L Compatible:
No
AMP:
16.2, 20, 16, 0.50, 0.24
Application:
Commercial, Residential
Auto Switching Heat:
Yes
BTU:
18000
BTU Cooling Rating:
18000 Btu/h
BTU Heat Rating:
17900 Btu/h
CFM:
1690 ft3/min
Collection:
RXB Series
Compressor Type:
Hermetically Sealed Swing
Decibel Rating (dB):
53 db
Depth:
12-15/16 in
EER:
10.5
HSPF:
9.0
HVAC System Type:
Heat Pump
Height:
25-11/16 in
Indoor Outdoor:
Outdoor
Installation Type:
Wall Mount
Length:
33-11/16 in
Liquid Line (OD):
1/4 in
MBH:
18
Max CFM:
1690 cfm
Phase:
Single Phase
Refrigerant:
R-410A
SEER:
17.0
Suction Line (OD):
1/2 in
Tonnage:
1.5 Ton
Volts:
208/230V
Weight:
82 lb
Width:
33-11/16 in
Zones:
1