18,000 BTU - Single Zone Mini-Split - 208/230V
RZR_TAVJU Series 18,000 BTU - Single Zone Mini-Split - 208/230V
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- 10 year limited parts and compressor warranty
- Energy-Intelligent™ technology with variable speed compressors for small offices, shops, retail stores, restaurants, banks, or technical cooling
- Long piping lengths up to 230 ft. allow layout flexibility
- Dependable cooling up to 122°F
- Low-Ambient cooling operation down to 0°F (with optional Air Adjustment Grille)
- Available in 1.5, 2, 2.5, 3, 3.5 and 4 ton capacities
-
Green
Specifications
- A2L Compatible:
- No
- AMP:
- 16.5, 15.3
- Application:
- Residential
- BTU:
- 18000
- BTU Cooling Rating:
- 18000 Btu/h
- BTU Heat Rating:
- 20000 Btu/h
- CFM:
- 2682 ft3/min
- Collection:
- RZR_TAVJU Series
- Compressor Type:
- Hermetically Sealed Swing
- Decibel Rating (dB):
- 58 dB
- Depth:
- 12-5/8 in
- EER:
- 13.0
- Energy Star Compliant:
- Yes
- HVAC System Type:
- Cooling Only
- Height:
- 39 in
- Indoor Outdoor:
- Outdoor
- Liquid Line (OD):
- 3/8 in
- MBH:
- 18
- Max Fuse Size:
- 20
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- EEV
- SEER:
- 15.5
- Suction Line (OD):
- 5/8 in
- Tonnage:
- 1.5 Ton
- Volts:
- 208/230V
- Watts:
- 1900 W
- Weight:
- 172 lb
- Width:
- 37 in