This product requires certification to purchase.

12,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V

Daikin

SkyAir 12,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V

  • Fast #
  • Part #DRXS12LVJU
  • Item #4847465
  • Manufacturer Part #RXS12LVJU
5 out of 5 Customer Rating
Brand image
Daikin

SkyAir 12,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V

  • Fast #
  • Part #DRXS12LVJU
  • Item #4847465
  • Manufacturer Part #RXS12LVJU
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 12
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
  • Green


Specifications

A2L Compatible:
No
AMP:
8.75, 4.4, 0.22, 0.15
Application:
Ductless Mini-Splits
Auto Switching Heat:
No
BTU Cooling Rating:
12000 Btu/h
BTU Heat Rating:
14400 Btu/h
CFM:
155
Collection:
SkyAir
Compressor Type:
Hermetically Sealed Swing
Decibel Rating (dB):
63 dB
Depth:
11-1/4
EER:
12.8
Energy Star Compliant:
Yes
HSPF:
12.5
HVAC System Type:
Heat Pump
Height:
21-5/8
Indoor Outdoor:
Outdoor
Installation Type:
Wall Mount
Liquid Line (OD):
1/4
MBH:
12
Max CFM:
1183
Max Fuse Size:
15
Phase:
Single Phase
Refrigerant:
R-410A
SEER:
23.0
Suction Line (OD):
3/8
Tonnage:
1 Ton
Volts:
208/230V
Weight:
75
Width:
30-1/8
Zones:
1