2.5 Ton - 16 SEER - Ducted Split Heat Pump - Outdoor Unit - R-410A
SkyAir 2.5 Ton - 16 SEER - Ducted Split Heat Pump - Outdoor Unit - R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- 10 year limited parts and compressor warranty
-
Green
Specifications
- A2L Compatible:
- No
- AMP:
- 19, 2.3, 29.1
- Application:
- Residential
- Auto Switching Heat:
- No
- BTU:
- 30000
- BTU Cooling Rating:
- 23400 Btu/h
- BTU Heat Rating:
- 34000 Btu/h
- CEC Compliant:
- Not for Sale in CA
- CFM:
- 3741 ft3/min
- Collection:
- SkyAir
- Compressor Type:
- Swing
- Decibel Rating (dB):
- 57 dB
- Depth:
- 12-5/8 in
- EER:
- 12.5
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- HSPF:
- 10.4
- Height:
- 52-15/16 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 30
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- EEV
- SEER:
- 16.0
- Sound Blanket:
- No
- Suction Line (OD):
- 5/8 in
- Tonnage:
- 2.5 Ton
- UL Listed:
- No
- Volts:
- 208/230V
- Watts:
- 3500 W
- Weight:
- 225 lb
- Width:
- 35-7/16 in