This product requires certification to purchase.

24 MBH Wall Mount Outdoor 2 Tons Mini-Split Single-Zone

Daikin

SkyAir 24 MBH Wall Mount Outdoor 2 Tons Mini-Split Single-Zone

  • Fast #
  • Part #DRZR24PVJU
  • Item #4847436
  • Manufacturer Part #RZR24PVJU
3.3 out of 5 Customer Rating
Brand image
Daikin

SkyAir 24 MBH Wall Mount Outdoor 2 Tons Mini-Split Single-Zone

  • Fast #
  • Part #DRZR24PVJU
  • Item #4847436
  • Manufacturer Part #RZR24PVJU
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 6
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
Dimensions & Measurements
CFM
360 ft3/min
Depth
12-5/8 in
Height
30-5/16 in
Liquid Line (OD)
3/8 in
Max CFM
688 cfm
Suction Line (OD)
5/8 in
Weight
150 lb
Width
35-7/16 in
Characteristics & Features
Auto Switching Heat
Yes
Collection
SkyAir
Compressor Type
Inverter
Indoor Outdoor
Outdoor
Installation Type
Wall Mount
Refrigerant
R-410A
SEER
16.5
Electrical & Operational Information
AMP
16.5, 20
BTU
24000
BTU Cooling Rating
24000 Btu/h
BTU Heat Rating
27000 Btu/h
Decibel Rating (dB)
49 dB
EER
12.0
MBH
24
Phase
Single Phase
Volts
208/230V
Zones
1
Warranty & Product Information
Application
Ductless Mini-Splits
Energy Star Compliant
No
HSPF
10.5
Type
DRZR24PVJU