30 MBH Floor Mount Outdoor 2.5 Tons Mini-Split Single-Zone
SkyAir 30 MBH Floor Mount Outdoor 2.5 Tons Mini-Split Single-Zone
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 3-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
Green
Specifications
- Application:
- Ductless Mini-Splits
- Auto Switching Heat:
- No
- BTU Cooling Rating:
- 30000 Btu/h
- BTU Heat Rating:
- 34000 Btu/h
- CFM:
- 145 ft3/min
- Collection:
- SkyAir
- Decibel Rating (dB):
- 49 dB
- Depth:
- 12-5/8 in
- EER:
- 13.5
- Energy Star Compliant:
- Yes
- HSPF:
- 10.0
- Height:
- 52-15/16 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Floor Mount
- Liquid Line (OD):
- 3/8 in
- MBH:
- 30
- Max CFM:
- 1000 cfm
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 19.5
- Volts:
- 208/230V
- Watts:
- 0.02 kW
- Weight:
- 283 lb
- Width:
- 35-7/16 in
- Zones:
- 1