This product requires certification to purchase.

36 MBH Floor Mount Outdoor 3 Tons Mini-Split Single-Zone

Daikin

SkyAir 36 MBH Floor Mount Outdoor 3 Tons Mini-Split Single-Zone

  • Fast #
  • Part #DRZQ36PVJU9
  • Item #4847503
  • Manufacturer Part #RZQ36PVJU9
4.8 out of 5 Customer Rating
Brand image
Daikin

SkyAir 36 MBH Floor Mount Outdoor 3 Tons Mini-Split Single-Zone

  • Fast #
  • Part #DRZQ36PVJU9
  • Item #4847503
  • Manufacturer Part #RZQ36PVJU9
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 3
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Carson, CA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
  • Green


Specifications

Application:
Ductless Mini-Splits
Auto Switching Heat:
No
BTU Cooling Rating:
36000 Btu/h
BTU Heat Rating:
40000 Btu/h
CFM:
145 ft3/min
Collection:
SkyAir
Decibel Rating (dB):
58 dB
Depth:
12-5/8 in
EER:
12.5
Energy Star Compliant:
Yes
HSPF:
9.5
Height:
52-15/16 in
Indoor Outdoor:
Outdoor
Installation Type:
Floor Mount
Liquid Line (OD):
3/8 in
MBH:
36
Max CFM:
1200 cfm
Phase:
Single Phase
Refrigerant:
R-410A
SEER:
18.0
Volts:
208/230V
Weight:
283 lb
Width:
35-7/16 in
Zones:
1