36,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V
SkyAir 36,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AMP:
- 19.5, 20
- Application:
- Ductless Mini-Splits
- Auto Switching Heat:
- Yes
- BTU:
- 36000
- BTU Cooling Rating:
- 36000 Btu/h
- BTU Heat Rating:
- 38000 Btu/h
- Collection:
- SkyAir
- Compressor Type:
- Inverter
- Decibel Rating (dB):
- 55 dB
- Depth:
- 12-5/8 in
- EER:
- 8.37
- Energy Star Compliant:
- No
- HSPF:
- 8.3
- Height:
- 38-15/16 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Wall Mount
- Liquid Line (OD):
- 3/8 in
- MBH:
- 36
- Max CFM:
- 1200 cfm
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 17.9
- Suction Line (OD):
- 5/8 in
- Tonnage:
- 3 Ton
- UL Listed:
- No
- Volts:
- 208/230V
- Weight:
- 179 lb
- Width:
- 37 in
- Zones:
- 1