42 MBH Ceiling Mount Indoor 3.5 Tons Mini-Split Single-Zone
SkyAir 42 MBH Ceiling Mount Indoor 3.5 Tons Mini-Split Single-Zone
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 4-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AMP:
- 27, 30
- Application:
- Ductless Mini-Splits
- Auto Switching Heat:
- No
- BTU:
- 42000
- BTU Cooling Rating:
- 42000 Btu/h
- BTU Heat Rating:
- 47000 Btu/h
- CFM:
- 790 ft3/min
- Collection:
- SkyAir
- Compressor Type:
- Inverter
- Decibel Rating (dB):
- 45 dB
- Depth:
- 33-1/16 in
- EER:
- 10.2
- Energy Star Compliant:
- No
- Height:
- 11-5/16 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Liquid Line (OD):
- 3/8 in
- MBH:
- 42
- Max CFM:
- 1220 cfm
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 16.0
- Suction Line (OD):
- 5/8 in
- Volts:
- 208/230V
- Weight:
- 76 lb
- Width:
- 33-1/16 in
- Zones:
- 1