Vertical - Air Handler
Vertical - Air Handler
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Capable of up flow, horizontal-right, horizontal left and downflow installation, downflow installation requires the use of a field installed downflow accessory kit
- Variable speed ECM motor produces nominal cfm up to 0.9 in external static pressure
- Improved auxiliary heat logic
- Designed with less than 2% air leakage when tested in accordance with ASHRAE 193
- All aluminum coil
- Precise refrigerant modulation from a 2000 pulse electric expansion valve
- Cool, dry, auto, heat and fan operation modes
- Auto fan speed automatically adjusts fan speed in relation to space temperature and set point
- Configurable dry mode
Specifications
- A2L Compatible:
- No
- AMP:
- 15, 4.9
- BTU Cooling Rating:
- 36000 Btu/h
- BTU Heat Rating:
- 40000 Btu/h
- Blower Type:
- Variable Speed
- CFM:
- 1050 ft3/min
- Coil Type:
- Aluminum Fin
- Configuration:
- Vertical
- Depth:
- 21 in
- ETL Listed:
- Yes
- Height:
- 45 in
- Horsepower:
- 1/2 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 36
- Max CFM:
- 1050 cfm
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- EEV
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 3 Ton
- Volts:
- 208/230V
- Watts:
- 11.7 kW
- Weight:
- 140 lb
- Width:
- 17-1/2 in