This product requires certification to purchase.

12,000 BTU - Ceiling Cassette - Multi-Zone Mini-Split - 208/230V

Daikin

Vista 12,000 BTU - Ceiling Cassette - Multi-Zone Mini-Split - 208/230V

  • Fast #
  • Part #DFFQ12W2VJU9
  • Item #10031893
  • Manufacturer Part #FFQ12W2VJU9
5 out of 5 Customer Rating
Brand image
Daikin

Vista 12,000 BTU - Ceiling Cassette - Multi-Zone Mini-Split - 208/230V

  • Fast #
  • Part #DFFQ12W2VJU9
  • Item #10031893
  • Manufacturer Part #FFQ12W2VJU9
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Indoor sound pressure as low as 29 dB(A)
  • Energy efficient thanks to specially developed small tube heat exchanger, DC fan motor and two optional intelligent sensors
  • Draft prevention
  • Program dry function
  • Hot start function
  • Auto-Fan speed control
  • Self-diagnostics with digital display
  • Schedule timer operation
  • Requires Certification

Specifications

A2L Compatible:
No
Auto Switching Heat:
Yes
BTU:
12000
BTU Cooling Rating:
10800 Btu/h
BTU Heat Rating:
13500 Btu/h
CFM:
427 ft3/min
Collection:
Vista
Compressor Type:
Inverter
Decibel Rating (dB):
39 dB
Depth:
22-5/8 in
HVAC System Type:
Cooling Only
Height:
10-1/4 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Cassette
Liquid Line (OD):
1/4 in
MBH:
12
Phase:
Single Phase
Refrigerant:
R-410A
Tonnage:
1 Ton
Volts:
208/230V
Weight:
36 lb
Width:
22-5/8 in
Zones:
1