9,000 BTU - Ceiling Cassette - Multi-Zone Mini-Split - 208/230V
Vista 9,000 BTU - Ceiling Cassette - Multi-Zone Mini-Split - 208/230V
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Indoor sound pressure as low as 29 dB(A)
- Energy efficient thanks to specially developed small tube heat exchanger, DC fan motor and two optional intelligent sensors
- Draft prevention
- Program dry function
- Hot start function
- Auto-Fan speed control
- Self-diagnostics with digital display
- Schedule timer operation
Specifications
- A2L Compatible:
- No
- Application:
- Residential
- Auto Switching Heat:
- Yes
- BTU:
- 9000
- BTU Cooling Rating:
- 9100 Btu/h
- BTU Heat Rating:
- 10000 Btu/h
- CFM:
- 399
- Collection:
- Vista
- Compressor Type:
- Inverter
- Decibel Rating (dB):
- 38 dB
- Depth:
- 22-5/8
- HVAC System Type:
- Cooling Only
- Height:
- 10-1/4
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Cassette
- Liquid Line (OD):
- 1/4
- MBH:
- 9
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- Tonnage:
- 0.75 Ton
- Volts:
- 208/230V
- Weight:
- 36
- Width:
- 22-5/8
- Zones:
- 1