This product requires certification to purchase.

Wired Remote Control

Daikin

Wired Remote Control

  • Fast #
  • Part #DBRC944B2
  • Item #4847554
  • Manufacturer Part #BRC944B2
4.4 out of 5 Customer Rating
Brand image
Daikin

Wired Remote Control

  • Fast #
  • Part #DBRC944B2
  • Item #4847554
  • Manufacturer Part #BRC944B2
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Parts Warranty: 5 Years
  • Requires Certification

Specifications

Auto Switching Heat:
No
Depth:
11/16 in
Energy Star Compliant:
No
Fits Model:
Single Split, Multi-Split, Super Multi Plus System and SKYAIR FTXS System Indoor Units
Height:
4-3/4 in
Indoor Outdoor:
Indoor
Length:
4-3/4 in