Wired Remote Controller Cable 26 Ft.
Wired Remote Controller Cable 26 Ft.
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Thermostats and Controls
Documents
Specifications
- Auto Switching Heat:
- No
- Fits Model:
- FTXS12LVJU
- Height:
- 3 in
- Indoor Outdoor:
- Indoor
- Length:
- 26 ft
- Material:
- Plastic
- Material Type:
- Vinyl
- MiniSplit Parts or Accessory Type:
- Cable