63W 1-Light 1-Tier Integrated LED Chandelier in Matte Black
Circulo 63W 1-Light 1-Tier Integrated LED Chandelier in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- Collection:
- Circulo
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Color Temperature:
- 3000
- Depth:
- 17-3/4 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 75-1/2 in
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Ambient Lighting
- Lumens:
- 4725
- Material:
- Metal
- Number Of Hours:
- 30000 hr
- Number of Lights:
- 1
- Number of Tiers:
- 1
- UPC:
- 065214072533
- Volts:
- 120V
- Watts:
- 63 W
- Width:
- 17-3/4 in