60W 32in. Wide LED Ring Chandelier in Aged Brass with White Acrylic Diffuser
Corvette 60W 32in. Wide LED Ring Chandelier in Aged Brass with White Acrylic Diffuser
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- CSA Certified:
- Yes
- Collection:
- Corvette
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Aged Brass
- Color Temperature:
- 3000
- Depth:
- 32
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 78-3/4
- Installation Type:
- Ceiling Mount
- Length:
- 32
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern
- Lumens:
- 4200
- Material:
- Metal, Plastic
- Material Type:
- Acrylic
- Number Of Hours:
- 30000
- Number of Lights:
- 10
- Number of Tiers:
- 1
- Type:
- DCVT3260CAGB
- UL Listed:
- Yes
- UPC:
- 065214072939
- Volts:
- 120V
- Watts:
- 60
- Width:
- 32