This product requires certification to purchase.

60W 1-Light E12 Candelabra B10 Pendant in Matte Black with White Glass

Dainolite

Tara 60W 1-Light E12 Candelabra B10 Pendant in Matte Black with White Glass

  • Fast #
  • Part #DTAR61PMBWH
  • Item #9837302
  • Manufacturer Part #TAR-61P-MB-WH
5 out of 5 Customer Rating
Dainolite

Tara 60W 1-Light E12 Candelabra B10 Pendant in Matte Black with White Glass

  • Fast #
  • Part #DTAR61PMBWH
  • Item #9837302
  • Manufacturer Part #TAR-61P-MB-WH
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Depth
6 in
Diameter
6 in
Height
13-3/4 in
Minimum Height
17-3/4 in
Overall Height
86-3/4 in
Width
6 in
Characteristics & Features
Collection
Tara
Color Finish Category
Blacks
Color Finish Name
Matte Black, White
Dimmable
Yes
Glass Type
White
Installation Type
Ceiling Mount
Light Bulb Base Type
Candelabra E-12
Lighting Direction
Ambient Lighting
Lighting Style
Contemporary
Material
Glass, Metal
Number of Lights
1
Electrical & Operational Information
Volts
120V
Watts
60 W
Warranty & Product Information
CSA Certified
Yes
ETL Listed
Yes
Type
DTAR61PMBWH
UL Listed
Yes
UPC
065214063418