100W 1-Light Medium E-26 Incandescent Pendant Light in Matte Black with White
Trapezoid 100W 1-Light Medium E-26 Incandescent Pendant Light in Matte Black with White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Collection:
- Trapezoid
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black, White
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 19-1/2
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Contemporary
- Material:
- Fabric, Metal
- Number of Lights:
- 1
- Overall Height:
- 61
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 065214051613
- Volts:
- 120V
- Watts:
- 100
- Width:
- 18