180W 3-Lights E26 Medium A19 Pendant in Black with Cream Shade
Trapezoid 180W 3-Lights E26 Medium A19 Pendant in Black with Cream Shade
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
Specifications
- CSA Certified:
- Yes
- Collection:
- Trapezoid
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Cream
- Depth:
- 18
- Diameter:
- 18
- Dimmable:
- Yes
- Height:
- 19-1/2
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Contemporary
- Material:
- Fabric, Metal
- Minimum Height:
- 30
- Number of Lights:
- 3
- Overall Height:
- 61
- Type:
- DTRA331PBKCRM
- UL Listed:
- Yes
- UPC:
- 065214099318
- Volts:
- 120V
- Watts:
- 180
- Width:
- 18