2 in. PVC Discharge Hose
2 in. PVC Discharge Hose
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Application:
- Industrial
- FM Approved:
- No
- Length:
- 50 ft
- Material:
- Plastic
- Material Type:
- PVC
- PipeTubing Size:
- 2 in
- Product Type:
- Discharge Hose