This product requires certification to purchase.

1-1/2 x 6 in. 16 ga Stud Guard

Dallas Metal Products

1-1/2 x 6 in. 16 ga Stud Guard

  • Fast #
  • Part #DD616NP3H
  • Item #1352523
  • Manufacturer Part #D616NP3H
3.8 out of 5 Customer Rating
Brand image
Dallas Metal Products

1-1/2 x 6 in. 16 ga Stud Guard

  • Fast #
  • Part #DD616NP3H
  • Item #1352523
  • Manufacturer Part #D616NP3H
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Gauge (metal):
16 ga
Length:
6 in
Product Type:
Nail Plate
Width:
1-1/2 in