4 in. ABS Closet Flanged Extension
4 in. ABS Closet Flanged Extension
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- End Connection 1:
- Flanged
- End Connections:
- Flanged
- Fitting Size 1:
- 4 in
- Fitting Sizes:
- 4 in
- Material:
- Plastic
- Material Type:
- ABS
- Product Type:
- Flange Extension
- UL Listed:
- No
- WaterSense Labeled:
- No