15W 1-Light 13.25in. Outdoor Wall Sconce in Black
Aden 15W 1-Light 13.25in. Outdoor Wall Sconce in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NJ
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NJ
Product Details
Product Details
- Cylindrical housing made of extruded aluminum
- Fixture canopy made of die-cast aluminum
- LED module mounted on an aluminum heat sink to maximize heat dissipation and extend product life
- Bright aluminum reflector that provides a 45° beam spread
- Frosted glass lens to allow a wider beam spread
- Die-cast aluminum cap to allow a downlight only version
- The LED board is sealed with a clear tempered glass lens to ensure weather-proof operation
- Baked powder paint-coat for a highly durable finish
- Suitable for wet locations (indoor/outdoor covered ceilings) and is perfect for closets, showers, bathrooms, outdoor soffits and covered ceiling applications
- JA8 compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 0.7
- Collection:
- Aden
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Color Temperature:
- 3000
- Depth:
- 3-3/4
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Frosted
- Height:
- 11-3/4
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting, Up Lighting
- Lighting Style:
- Contemporary, Modern
- Lumens:
- 2100
- Material:
- Aluminum, Glass
- Number Of Hours:
- 50000
- Number of Lights:
- 2
- Power Source:
- Hardwired
- Type:
- DLEDWALLABK
- UPC:
- 775902014225
- Volts:
- 120-277V
- Wall Sconce Type:
- Cylinder
- Watts:
- 29
- Width:
- 3-3/4