0.7 cu. ft. 700 W Countertop Microwave in Black
This product has been replaced by
0.7 cu. ft. 700 W Countertop Microwave in Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 18-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 10 Power Levels
- 6 Simple One Touch Options
- Electronic Controls
- 6 Convenient Auto Cook Options: Popcorn, Potato, Pizza, Frozen Vegetables, Beverage, Dinner Plate.
- Express Cook buttons: 1 – 6 minutes
- Add 30 seconds: add additional cooking time by 30 seconds
- Auto Defrost Options: Defrost by Time or Weight
- Time Cook: Cook by desired cook time
- Child/Control lock out option: lock the control panel by pressing STOP for 3 seconds
- 10” Glass Turntable
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 0.7 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Control Type:
- Electronic
- Depth:
- 17-5/16 in
- Energy Star Compliant:
- No
- Height:
- 10-3/16 in
- Interior Light:
- No
- Material:
- Steel
- Microwave Type:
- Countertop
- NSF Certified:
- No
- Number of Settings:
- 10
- Power Source:
- Electric
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, a chemical know to the State of California to cause cancer, birth defects, and other reproductive harm. For more information go to www.P65warnings.ca-gov
- Smart Home Enabled:
- No
- UL Listed:
- No
- UPC:
- 067638023092
- Volts:
- 120V
- Watts:
- 700 W
- Width:
- 17-5/16 in