This product requires certification to purchase.

12-1/8 in. 2.5 cf 27-Bottle Wine Cellar Refrigerator

Danby

12-1/8 in. 2.5 cf 27-Bottle Wine Cellar Refrigerator

  • Fast #
  • Part #DDWC276BLS
  • Item #4473221
  • Manufacturer Part #DWC276BLS
5 out of 5 Customer Rating
Brand image
Danby

12-1/8 in. 2.5 cf 27-Bottle Wine Cellar Refrigerator

  • Fast #
  • Part #DDWC276BLS
  • Item #4473221
  • Manufacturer Part #DWC276BLS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Wine Cooler
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
AMP:
15
CEC Compliant:
For Sale in CA
Capacity:
2.5 cu ft
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
24-11/16 in
Height:
34-1/16 in
Interior Light:
Yes
Power Source:
Electric
Refrigerator Type:
Wine Coolers
UPC:
067638276665
Width:
12-1/8 in