19-7/16 in. 4 cf Freestanding Wine Cooler with Reversible Hinge in Black with Stainless Steel
19-7/16 in. 4 cf Freestanding Wine Cooler with Reversible Hinge in Black with Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 38 bottle freestanding wine cooler
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 4 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Stainless Steel
- Depth:
- 24-15/16 in
- Energy Star Compliant:
- No
- Height:
- 33-1/8 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Power Source:
- Electric
- Refrigerator Type:
- Wine Coolers
- UL Listed:
- No
- UPC:
- 067638011990
- Volts:
- 115V
- Width:
- 19-7/16 in