This product requires certification to purchase.

2 lb. Freestanding Countertop Ice Maker

Danby

2 lb. Freestanding Countertop Ice Maker

  • Fast #
  • Part #DDIM2500SSDB
  • Item #7011372
  • Manufacturer Part #DIM2500SSDB
3.8 out of 5 Customer Rating
Brand image
Danby

2 lb. Freestanding Countertop Ice Maker

  • Fast #
  • Part #DDIM2500SSDB
  • Item #7011372
  • Manufacturer Part #DIM2500SSDB
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Produces 3 ice cube sizes
Product Information
  • Requires Certification
  • Lead Law Compliant, Not Certified

Dimensions & Measurements
Capacity
2 lb
Depth
14-3/16 in
Height
12-7/8 in
Width
9-13/16 in
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Black, Stainless Steel
Refrigerant
R-134A
Electrical & Operational Information
Automatic Shut-Off
No
Power Source
Electric
Warranty & Product Information
ADA Compliant
No
Lead Law Compliance Level
Compliant Not Certified
NSF Certified
No
UL Listed
No
UPC
067638906517