This product requires certification to purchase.

2.7 cu. ft. Combination Washer/Dryer in White

Danby

2.7 cu. ft. Combination Washer/Dryer in White

  • Fast #
  • Part #DDWM120WDB3
  • Item #8742412
  • Manufacturer Part #DWM120WDB-3
4.5 out of 5 Customer Rating
Brand image
Danby

2.7 cu. ft. Combination Washer/Dryer in White

  • Fast #
  • Part #DDWM120WDB3
  • Item #8742412
  • Manufacturer Part #DWM120WDB-3
4.5 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Capacity:
2.7 cu ft
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
23-23/50 in
Power Source:
Electric
Proposition 65:
Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
067638020077
Volts:
240V
Width:
23-3/100 in